Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Lifeline, Carabiner Anchor End/Back Splice Trailing End, 150ft 45.7 m

  • Mfr # V84013150

  • Zoro # G2178264


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Weight Capacity
310 lbs
Color
Green
Standards
CSA Z259.2.5-2012|ANSI Z359
Material
Polysteel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V84013150
Zoro #
G2178264
UPC #
626053554521
Country of Origin
Canada

Dimensions

Length
150 ft
Size
150 Ft.

Details

Weight Capacity
310 lbs
Color
Green
Standards
CSA Z259.2.5-2012|ANSI Z359
Material
Polysteel
Anchorage End Connection
Carabiner Anchor End|Back Splice Trailing End
For Use With
Safety
Application
Fall Protection

Description

Safety Applications: Includes a carabiner and back splice at the trailing end to prevent the rope grab from coming off the end of lifeline; Polysteel rope does not absorb water and will not diminish in strength in wet conditions. Material: These 25ft lifelines are specifically designed from rope made from high strength polysteel; 10 times stronger than polyurethane, polysteel is lightweight with excellent resistance to acids and alkalis. Durable: This lifeline is particularly strong when it comes to resisting damage, making it especially resistant to cuts and abrasions; 5/8" in diameter with a minimum breaking strength of 6,000 lbs. Certified: Peakworks provides a wide variety of lifelines and ropes and our Premium Lifeline Rope meets ANSI Z359 standards, perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industries and occupations.


  • •Safety Applications: Includes a carabiner and back splice at the trailing end to prevent the rope grab from coming off the end of lifeline; Polysteel rope does not absorb water and will not diminish in strength in wet conditions
  • •Material: These 25ft lifelines are specifically designed from rope made from high strength polysteel; 10 times stronger than polyurethane, polysteel is lightweight with excellent resistance to acids and alkalis
  • •Durable: This lifeline is particularly strong when it comes to resisting damage, making it especially resistant to cuts and abrasions; 5/8" in diameter with a minimum breaking strength of 6,000 lbs.
  • •Certified: Peakworks provides a wide variety of lifelines and ropes and our Premium Lifeline Rope meets ANSI Z359 standards, perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industries and occupations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.