Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Lifeline, Snap Hook Anchor End/Back Splice Trailing End, 200ft 61 m

  • Mfr # V84014200

  • Zoro # G2177512


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length
200 ft
Weight Capacity
310 lbs
Color
Green
Material
Polysteel
Standards
ANSI Z359|CSA Z259.2.5-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V84014200
Zoro #
G2177512
UPC #
626053554576
Country of Origin
Canada

Dimensions

Length
200 ft
Size
200 Ft.

Details

Weight Capacity
310 lbs
Color
Green
Material
Polysteel
Standards
ANSI Z359|CSA Z259.2.5-2012
Harness End Connection Material
Metal
Anchorage End Connection
Snap Hook Anchor End|Back Splice Trailing End
For Use With
Safety
Application
Fall Protection

Description

Falls are one of the top sources of injuries in the workplace; Our heavy duty 5/8 In. thick, super strong, braided polyester rope resists cuts and abrasions and specially designed to provide maximum safety and protection to workers. Featuring a snap hook compatible with any safety harness D-ring and has a back splice at the trailing end to prevent the rope grab from coming off; The durable metal hook in this fall arrest system reduces chances of wear and tear during operation. It is important to put workers safety first by using the best fall protection equipment; Our 200 Ft. lifeline yields an extremely high strength and can hold up to 6,000 Lb., yet is lightweight to carry around, weighing only 10 Lb. The lifelines meet OSHA and ANSI Z359 standards for fall resistance system guidelines and used with confidence for many industrial and recreational functions, including tree and rock climbing, working on a roof, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.