Zoro Homepage

3 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable

  • Mfr # V8208003

  • Zoro # G9477506


product price: $19.19
/ea

Key Features

Length
3 ft
Material
PVC Coated Galzanized Steel
Color
Red
For Use With
Safety
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8208003
Zoro #
G9477506
UPC #
626053587529
Country of Origin
China

Dimensions

Length
3 ft

Details

Material
PVC Coated Galzanized Steel
Color
Red
For Use With
Safety
Application
Fall Protection

Description

This efficient anchor sling is portable and 3 Ft. in length; The anchor sling features 2 eye-rings, one on each end. Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required. The anchor sling is a versatile and reusable anchor point; Made with a durable, 1/4 In. PVC coated galvanized cable and built with a minimum tensile strength of 5,000 Lb. These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards. Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.