Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peakworks 3-Way Rescue/Recovery SRL Rescue Series, , Cable, 140 ft V845534140

3-Way Rescue/Recovery SRL Rescue Series, , Cable, 140 ft (Discontinued)

  • Mfr # V845534140
  • Zoro # G8590028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845534140
Zoro #
G8590028
UPC #
626053587734
Country of Origin
Germany

Dimensions

Size
140 Ft.

Details

For Use With
Safety
Material
Galvanized Steel
Color
Green
Application
Fall Protection

Description

SRL's provide reliable protection for workers while also allowing more freedom of movement with their inertial breaking mechanism; Made from lightweight aluminum housing for maximum operator comfort with a 300 Lb. weight capacity and efficiency. Galvanized steel cable SRLs are manufactured using special 3/16 In. thick cable, giving them one of the highest performances of this type of cable; The 140 Ft. cable retracts to eliminate slack in the lifeline, enhancing safety performance. Units come with release pins and a two-way winding handle to engage the rescue/recovery mode; Designed for improved productivity and impact resistance, the anchor point incorporates a heavy-duty and convenient swivel eye with a durable snap hook. Our lifelines meet ANSI Z359 and CSA Z259.2.1 standards for fall resistance system guidelines and are used for many industrial and recreational functions, including rock climbing, working on a roof, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.