Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Leading Edge Series Single SRL Class B Cable Snap Hook 30 ft (Discontinued)

  • Mfr # V845533030LE
  • Zoro # G1785801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845533030LE
Zoro #
G1785801
UPC #
626053597818
Country of Origin
Germany

Dimensions

Size
30 Ft.

Details

Color
Green
Material
Galvanized Steel
For Use With
Safety
Application
Fall Protection

Description

Galvanized steel cable SRLs are manufactured using special 3/16 In. thick cable, giving them one of the highest performances of this type of cable; The 30 Ft. cable retracts to eliminate slack in the lifeline, enhancing safety performance. SRL's provide reliable protection for workers while also allowing more freedom of movement with their inertial breaking mechanism; Made from lightweight aluminum housing for maximum operator comfort with a 300 Lb. weight capacity. Designed for improved productivity and impact resistance, the anchor point incorporates a heavy-duty and convenient swivel eye with a durable snap hook that will stand up to the harshest environments for added longevity. LE SRL's are designed to protect the worker when operating near an edge and where a fall hazard exists; They provide additional protection against sharp or abrasive surfaces and can be mounted below a worker’s fall arrest D-ring. The lifelines meet ANSI Z359.14-2012 and CSA Z259.2.1 standards for fall resistance system guidelines and are used for many industrial and recreational functions, including rock climbing, working on a roof, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.