Zoro Homepage

4.34" Length, 0.75" Gate Opening, Zinc Plated Steel, Bronze

  • Mfr # V860121

  • Zoro # G2178608


product price: $20.39
/ea

Key Features

Material
Zinc Plated Steel
Color
Bronze
Length
4.34"
Tensile Strength
16 kN
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V860121
Zoro #
G2178608
UPC #
626053552527
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.34"
Size
3/4"
Width
2.76"

Details

Material
Zinc Plated Steel
Color
Bronze
Gate Opening
0.75"
Tensile Strength
16 kN
Standards
CSA
Application
Fall Protection
For Use With
Safety
Weight Capacity
420 lbs.
Lock Type
Double Locking

Description

Peakworks® Carabiners are perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations. This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism. Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering. With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards.


  • •Applications: Perfect for mountaineering, rock climbing, fire & rescue protection, construction, caving & many other industrial occupations; This 1" carabiner is lightweight, easy to use with a convenient double locking mechanism
  • •Material: Made with zinc plated steel, this high-strength carabiner resists rust, corrosion and weathering; Making it highly durable for a small package
  • •Certified: With a gate strength requirement of 3,600 lb., this double locking carabiner meets ANSI Z359.12 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.