Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Lifeline, Premium Extruded Co- Polymer Fibre, Anchor End Snap Hook/Trailing End Back Splice, 50 ft

  • Mfr # V84014050

  • Zoro # G6932593


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Weight Capacity
310 lbs
Standards
ANSI Z359|CSA Z259.2.5-2012
Anchorage End Connection
Snap Hook
Cable Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V84014050
Zoro #
G6932593
UPC #
626053552183
Country of Origin
China

Dimensions

Length
50 ft.
Cable Dia.
5/8 in
Depth
4.84
Width
13.74

Details

Item
Vertical Lifeline
Weight Capacity
310 lbs
Standards
ANSI Z359|CSA Z259.2.5-2012
Anchorage End Connection
Snap Hook
Type
Extruded Fibre
Rope Material
Polysteel

Description

Heavy duty: Falls are one of the top sources of injuries in the workplace; Our heavy duty 5/8 inch thick, super strong, braided polyester rope resists cuts and abrasions and specially designed to provide maximum safety and protection to workers. Snap Hook: Featuring a snap hook compatible with any safety harness D-ring & has a back splice at the trailing end to prevent the rope grab from coming off; The durable metal hook in this fall arrest system reduces chances of wear & tear during operation. Safety Applications: It is important to put workers safety first by using the best fall protection equipment; Our 25 ft lifeline yields an extremely high strength and can hold up to 6,000 lbs., yet is lightweight to carry around, weighing only 3 lbs. Certified: The lifelines meet OSHA and ANSI Z359 standards for fall resistance system guidelines and used with confidence for many industrial & recreational functions, including tree & rock climbing, working on a roof, emergency rescue, construction etc.


  • •Heavy duty: Falls are one of the top sources of injuries in the workplace; Our heavy duty 5/8 inch thick, super strong, braided polyester rope resists cuts and abrasions and specially designed to provide maximum safety and protection to workers
  • •Snap Hook: Featuring a snap hook compatible with any safety harness D-ring & has a back splice at the trailing end to prevent the rope grab from coming off; The durable metal hook in this fall arrest system reduces chances of wear & tear during operation
  • •Safety Applications: It is important to put workers safety first by using the best fall protection equipment; Our 25 ft lifeline yields an extremely high strength and can hold up to 6,000 lbs., yet is lightweight to carry around, weighing only 3 lbs.
  • •Certified: The lifelines meet OSHA and ANSI Z359 standards for fall resistance system guidelines and used with confidence for many industrial & recreational functions, including tree & rock climbing, working on a roof, emergency rescue, construction etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.