Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peakworks Leading Edge Series Single SRD  Class A   Web  Snap Hook  6 ft V845822006LE

Leading Edge Series Single SRD Class A Web Snap Hook 6 ft (Discontinued)

  • Mfr # V845822006LE
  • Zoro # G1785740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845822006LE
Zoro #
G1785740
UPC #
626053601720
Country of Origin
Germany

Dimensions

Size
6 Ft.

Details

Color
Black/Green
Material
Polyester Webbing
For Use With
Safety
Application
Fall Protection

Description

With an inertial breaking mechanism that locks into place, self-retracting lifelines and lanyards are fall protection devices that immediately stop a fall; Made from a lightweight aluminum housing for maximum operator comfort and efficiency. The cable retracts up into the housing to eliminate slack in the lifeline and prevents users from falling more than a few inches; This 6 Ft. self-retracting lifeline is manufactured using 0.1 In. thick, 1 In. wide Dyneema Core, providing maximum protection. LE SRL's are designed to protect the worker when operating near an edge and where a fall hazard exists; They provide additional protection against sharp or abrasive surfaces and can be mounted below a worker’s fall arrest D-ring. Ergonomically designed for ease of use and ideal for direct connection to most harnesses, the SRL features a centrifugal braking system, steel carabiner, steel snap hook, a visual load indicator and a 300 Lb. combined weight capacity. Leading edge certified for use during vertical or horizontal applications, this product meets ANSI Z359.14-2012 and CSA Z259.2.1 standards and are used for many industrial and recreational functions, like rock climbing, emergency rescue, construction etc. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.