Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peakworks Self Retracting Lifeline, 60 ft., Black V845534060

Self Retracting Lifeline, 60 ft., Black (Discontinued)

  • Mfr # V845534060
  • Zoro # G6932639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845534060
Zoro #
G6932639
UPC #
626053556990
Country of Origin
China

Dimensions

Length
60 ft.
Width
12.20
Depth
11.54

Details

Item
Self Retracting Lifeline
Color
Black
Material
Steel
Anchorage Hook Type
Snap Hook
Housing Material
Aluminum
Gate Opening
0.75 in

Description

V845534060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.