Zoro Homepage

Anchor Sling, Cable, End Configuration O-Ring Ends, 6 ft

  • Mfr # V8208606

  • Zoro # G9477488


product price: $59.69
/ea

Key Features

Standards
ANSI standards|CSA standards
Length
6 ft
Anchor Material
PVC Coated Galvanized Cable
Material
PVC Coated Galzanized Steel
Cable Dia.
1/4" (6mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8208606
Zoro #
G9477488
UPC #
626053586188
Country of Origin
China

Dimensions

Length
6 ft
Cable Dia.
1/4" (6mm)

Details

Standards
ANSI standards|CSA standards
Anchor Material
PVC Coated Galvanized Cable
Material
PVC Coated Galzanized Steel
Color
Red
For Use With
Safety
Application
Fall Protection
Weight Capacity
310 lb

Description

The Peakworks anchorage connector provides piece of mind when a temporary anchor is required. Peakworks offers anchor slings using two Material styles: abrasion-resistant webbing or galvanized cable. All Peakworks anchor slings are built to a minimum tensile strength of 5,000 lbs. All Peakworks anchor slings meet or exceed ANSI and CSA standards.


  • •Sling: This efficient anchor sling is portable and 4 ft in length; The anchor sling features 2 eye-rings, one on each end
  • •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
  • •Material: The anchor sling is a versatile and reusable anchor point; Made with a durable, 1⁄4” PVC coated galvanized cable and built with a minimum tensile strength of 5,000 lb.
  • •Frequently Bought Together: OSHA compliant and meets ANSI Z359.7 standards; Pair this Anchor Sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.