Zoro Homepage

Anchor Sling, Webbing, End Configuration Loop D-ring, 6 ft

  • Mfr # V8209506

  • Zoro # G9477969


product price: $19.45
/ea

Key Features

Standards
CSA Z259.15-17
Material
Polyester Webbing
For Use With
Safety
Color
Black
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8209506
Zoro #
G9477969
UPC #
626053596675
Country of Origin
China

Dimensions

Length
6 ft

Details

Standards
CSA Z259.15-17
Material
Polyester Webbing
For Use With
Safety
Color
Black
Application
Fall Protection
Tensile Strength
5,000 lb
Attachment Point
D-Ring
Weight Capacity
310 lb
Anchor Material
Polyester

Description

Anchor Sling: This 3 ft commercial anchor sling is efficient and portable, featuring a D-ring on one end and a regular loop on the other end


  • •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
  • •Material: The anchor sling is a versatile and reusable anchor point made with a durable, abrasion-resistant webbing and built with a minimum tensile strength of 5,000 lb.
  • •Certified: These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards
  • •Frequently Bought Together: Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.