Zoro Homepage

Anchor Sling, Webbing, End Configuration Loop Reinforced Loop, 3 ft

  • Mfr # V8209103

  • Zoro # G9477512


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Standards
CSA Z259.15-17
Material
Polyester Webbing
For Use With
Safety
Color
Black
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8209103
Zoro #
G9477512
UPC #
626053596620
Country of Origin
China

Dimensions

Length
3 ft

Details

Standards
CSA Z259.15-17
Material
Polyester Webbing
For Use With
Safety
Color
Black
Application
Fall Protection
Tensile Strength
5,000 lb
Anchor Material
Polyester
Weight Capacity
310 lb

Description

Anchor slings provide peace of mind when a temporary anchor is required.


  • •Anchor Sling: This 3 ft residential anchor sling is efficient and portable, featuring a reinforced loop on one end and a regular loop on the other end
  • •Applications: Anchor slings are used to hold winches and pulleys to an anchor, giving you piece of mind when a temporary anchor is required
  • •Material: The anchor sling is a versatile and reusable anchor point made with a durable, abrasion-resistant webbing and built with a minimum tensile strength of 5,000 lb.
  • •Certified: These anchor slings can be connected to a wide variety of materials such as steel, wood and concrete and effectively meet or exceed CSA and ANSI standards
  • •Frequently Bought Together: Pair this anchor sling with Peakworks Vertical Lifeline Rope or Peakworks Self-Retracting Lifelines for added protection and worker security

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.