
Confined Space Kit, Replacement 65ft Man Winch with 3/16 in 5 mm Cable and Swivel Hook
Mfr # V845179065
Zoro # G2177068
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Standards|ANSI Standards|OSHA
Application
Fall Protection
Includes
65' Man Winch, 3/16" (5 mm) Cable, Sievel Hook
Size
65 Ft.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V845179065
Zoro #
G2177068
UPC #
626053597825
Country of Origin
Taiwan, Province of China
Dimensions
Size
65 Ft.
Details
Standards
ANSI Standards|ANSI Standards|OSHA
Application
Fall Protection
Includes
65' Man Winch, 3/16" (5 mm) Cable, Sievel Hook
Material
Steel
For Use With
Safety
Color
Orange
Description
Genuine Peakworks® man winch and swivel hook accessory kits for Peakworks® confined space confined space tripod systems.
- •Easy-to-install winch, no installation tools necessary
- •Carabiner & split pulley included
- •Used for lowering/raising a person or material handling (not for fall arrest)
- •Galvanized wire rope, 65' (19.8 m) in length
- •Winch capacity for personnel: 151 kg (310 lbs) combined weight of person, tools, clothing, etc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.