Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Kit, Replacement Tripod

  • Mfr # V855130

  • Zoro # G6932480


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Standards|OSHA|ANSI Standards
For Use With
Peakworks confined space kits
Material
polyester webbing
Height
3.05 in
Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V855130
Zoro #
G6932480
UPC #
626053559229
Country of Origin
China

Dimensions

Height
3.05 in
Length
8.55 in

Details

Item
V855130
Standards
ANSI Standards|OSHA|ANSI Standards
For Use With
Peakworks confined space kits
Material
polyester webbing
Color
black
Includes
two connection swivel hooks and one larger d-ring

Description

Replacement yoke for PeakWorks® V85024 Confined Space Kit


  • •Made to be used with the Peakworks confined space kits
  • •Includes two connection swivel hooks and one larger d-ring for easy connection
  • •Made from high strength polyester webbing, black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.