Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peakworks Confined Space Kit, Includes Tripod V85011, Man Winch V845179065, Carrying Bag V86005 V85025

Confined Space Kit, Includes Tripod V85011, Man Winch V845179065, Carrying Bag V86005 (Discontinued)

  • Mfr # V85025
  • Zoro # G6932517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V85025
Zoro #
G6932517
UPC #
626053586201
Country of Origin
China

Details

Item
V85025
Standards
ANSI A10.14|OSHA|CSA Z259.15|ANSI Z359.18
Includes
Tripod V85011, Man Winch V845179065, Carrying Bag V86005

Description

The Peakworks Confined Space Rescue Kits feature a unique adjustable TR-100 tripod that has a built-in pulley situating the wire rope cable directly over the center point of the tripod for superior perfect operator balance and increased head room. The 7' (2.1m) tripod offers adjustable locking legs made of aluminum and comes with swivel steel feet, non-slip rubber bases, safety chain, and two additional anchorage points.
PeakWorks Confined Space Rescue Kits can hold 310 lbs. (141 kg) weight capacity (combined weight of person, tools, clothing, etc.). They meet or exceed CSA Z259.15 and ANSI Z359.18 and OSHA requirements.
The TR-100 Tripod can be used with a PeakWorks SRL or Peakworks man winch (MW-65G) with 65' (20 m) galvanized cable and swivel hook. PeakWorks Confined Space Kits are available in three combinations - V85024: Tripod, 3-Way 60’ (18 m) SRL and Bag / V85025: Tripod, 65' (20 m) Man Winch and Bag / V85026: Tripod, 3-Way 60’ (18 m) SRL, 65' (20 m) Man Winch and Bag.


  • •DESIGN – Peakworks Confined Space Rescue Kit offers best-in-class fall protection that is lightweight, durable and safe. Made of corrosion-resistant stainless steel and aluminum components
  • •FEATURES – Each kit comes with a 7' (2.1m) TR-100 tripod that has a built-in pulley situating the wire rope cable directly over the center point of the tripod for superior perfect operator balance. Tripod features adjustable locking legs made of aluminum and comes with swivel steel feet, non-slip rubber bases, safety chain, and two additional anchorage points
  • •CAPACITY - Holds 310 lbs. (141 kg) weight capacity (combined weight of person, tools, clothing, etc.). Operating temperature between: -35°C to +35°C / -31°F to 95°F
  • •APPLICATION - Designed to provide safe access and emergency rescue in confined spaces. TR-100 Tripod can be used with Peakworks man winch (MW-65G) with 65' (20 m) galvanized cable and PeakWorks SRL by attaching the pre-installed SRL mounting bracket
  • •CERTIFICATION - Meets or exceeds CSA Z259.15 and ANSI Z359.18 and OSHA requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.