Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Body Harness, Vest Style, Universal

  • Mfr # V8001000

  • Zoro # G0326398


product price: $47.99
/ea

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Leg Strap Buckles
Pass-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8001000
Zoro #
G0326398
UPC #
626053550011
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Leg Strap Buckles
Pass-Thru
Webbing Material
Polyester

Description

The Peakworks® Compliance Series Harness – Class A (fall arrest) provides an economical option for construction workers, carpenters, roofers, window cleaners etc. With a combined weight capacity of 310 lbs, the harness meets all applicable OSHA standards and is certified to ANSI Z359 & CSA Z359.10 standards.


  • •ANSI Z359 CERTIFIED: All Peakworks safety harnesses are certified to meet the latest ANSI Z359 Fall Protection Code Standards for fall protection system guidelines
  • •D-rings: Large D-ring makes for easy lanyard connection. Harness also includes a fall indicator for inspection before use. Each part is thoroughly tested to assure conformance
  • •Adjustable: 3 point, reflective green, pass thru straps at legs and chest provide a comfortable, secure fit for men and women, large and small. A sub-pelvic strap offers added safety and support
  • •Lanyard Park: Includes 2 lanyard parks, providing easy storage of the fall arrest lanyard used with the protective safety harnesses when working at heights
  • •Safety Applications: Use fall arrest gear kit for many industrial and recreational functions, including construction, roofing, tree work, hunting, climbing, ironworkers, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.