Zoro Homepage

Full Body Harness, Vest Style, Universal

  • Mfr # V8002030

  • Zoro # G6932182


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8002030
Zoro #
G6932182
UPC #
626053550066
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Webbing Material
Polyester

Description

The Peakworks® Contractor Series Harness – Class AE (fall arrest and confined space egress) provides an economical option for construction workers, carpenters, roofers, window cleaners etc. with a combined weight capacity of 310 lb and product meets all applicable OSHA standards and is certified to ANSI Z359 & CSA Z359.10 standards.


  • •D-rings: Designed to protect you during a fall, our product includes 1 large dorsal D-ring, used as primary fall arrester attachment, 2 shoulder D-rings for easy connections & better positioning & 2 lanyard parks on chest strap for easy storage
  • •Adjustable: Donned for long or short periods, harnesses need to have the perfect fit for ultimate safety & comfort; A sub pelvic strap & 5 points of adjustments on the legs (2), chest (1) & torso (2), ensure hazard prevention & provide additional support
  • •Fall indicator: Tell-tale indicators are more reliable than relying on incident reporting & can prevent users from donning potentially damaged harnesses; Indicators alert users if the harness may have taken a fall & provides easier inspection before use
  • •Hi-Vis: With a fully adjustable and universal fit, the bright green load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance with a combined weight capacity of 310 lb
  • •Certified: Focused on delivering superior safety measures to your facility, this product meets all applicable OSHA standards, is certified to ANSI Z359 & CSA Z359.10 standards & is ideal for construction workers, carpenters, roofers, window cleaners etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.