Zoro Homepage

Full Body Harness, Vest Style, Universal

  • Mfr # V8006100

  • Zoro # G0326337


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Leg Strap Buckles
Stab Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8006100
Zoro #
G0326337
UPC #
626053550110
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
130-310 lb
Back D-Ring
1
Leg Strap Buckles
Stab Lock
Includes Padding
Yes
Webbing Material
Polyester
Chest Strap Buckles
Stab Lock
D-Ring Locations
Back

Description

The PeakWorks PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights.


  • •Hi-vis green top and black bottom, easily visible and distinguishable for ease of donning
  • •Five points of adjustment ensuring a good fit (two leg, two torso, one chest)
  • •Buckles: premium Stab Lock (chest), Stab Lock (legs) or grommets (legs)
  • •Padded shoulder, back and leg straps for all-day comfort
  • •Includes installed trauma straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.