Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag
Mfr # V8252357
Zoro # G2177488
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Color
Yellow/Blue
Harness Application
Fall Protection
Webbing Materials
Polyester Webbing
Size
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V8252357
Zoro #
G2177488
UPC #
32738032657
Country of Origin
China
Dimensions
Size
Universal Fit
Details
Harness Sizing
Universal
Color
Yellow/Blue
Harness Application
Fall Protection
Webbing Materials
Polyester Webbing
For Use With
Safety
Application
Fall Protection
Material
Polyester Webbing
Description
A 6 Ft. rip stitch lanyard, made with superior grade 1.75 In. polyester webbing for maximum strength; The rugged construction has an inner webbing, that will tear to reduce force a worker feels if a fall occurs. Worn for long or short periods, harnesses need to have the perfect fit for ultimate safety and comfort; The 5-point chest, leg and shoulder buckles are adjustable, providing a comfortable, secure fit for men and women. With an adjustable and universal fit, the bright yellow load bearing straps are highly visible in various weather conditions; Our harnesses enhance all-day job performance and weigh only 2.25 Lb. The shock absorbing lanyard rope has 2 double lock snap hooks made of zinc plated steel with a minimum breaking load of 5000 Lb. and 100% proof loaded to 3600 Lb. Use this fall arrest gear kit for many functions, including construction, roofing, tree work, ironworkers etc.; All Peakworks Safety Harnesses are certified to meet the latest ANSI Z359 Fall Protection Code Standards. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.