Zoro Homepage

Harness Carrying Bag, Nylon Mesh, 15 in x 12 in

  • Mfr # V860001

  • Zoro # G2178431


product price: $20.45
/ea

Key Features

Material
Mesh
For Use With
Safety
Color
Black
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V860001
Zoro #
G2178431
UPC #
626053552428
Country of Origin
China

Details

Material
Mesh
For Use With
Safety
Color
Black
Application
Fall Protection

Description

Peakworks® offers a selection of high-quality nylon carrying and storage bags for harnesses, lanyards, and tripods.


  • •Large mesh harness/lanyard bag
  • •Includes draw string for closure
  • •Measures 15" x 12"
  • •Can be used as an every day mesh carrying bag for a variety of needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.