Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Leading Edge SRL Series, Tie-Back, Dual, Class A, 9 ft (Discontinued)

  • Mfr # V845552T009TB
  • Zoro # G8589921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845552T009TB
Zoro #
G8589921
UPC #
626053593933
Country of Origin
Germany

Dimensions

Size
9 Ft.

Details

Color
Black/Green
Material
Polyester Webbing
For Use With
Safety
Application
Fall Protection

Description

The Single Tie-Back SRL is among the smallest, most durable SRLs in the market designed for comfort and to reduce fatigue. Users can work from both a vertical and horizontal anchor points, protecting them from sharp and abrasive surfaces at edges. Tie-back snap hook features a 5,000 Lb. gate strength and 0.83 In. (21mm) gate opening. No external shock pack is required on any of the PeakWorks SRLs as shock absorbers capability are built in to the internal braking mechanism. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.