Zoro Homepage

Padded Lumbar Support for Belt, Universal Size

  • Mfr # V8059

  • Zoro # G2071042


product price: $22.99
/ea

Key Features

Size
Universal Fit
Material
Polyester
Color
Black
Application
Fall Protection
For Use With
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8059
Zoro #
G2071042
UPC #
626053550523
Country of Origin
China

Dimensions

Size
Universal Fit

Details

Material
Polyester
Color
Black
Application
Fall Protection
For Use With
Safety

Description

The Peakworks® series of restraint belts adds versatility and productivity to any Peakworks® harness. They are lightweight for comfort, fit all Peakworks® harnesses, padded lumbar support made from closed cell foam, plated grommets, for improved corrosion resistance and are made with polyester webbing.


  • •Belt: Made with polyester webbing, this versatile product fits all Peakworks harnesses; A pass-thru chest helps quick adjustment and fastening with plated grommets to prevent rust and improved corrosion resistance
  • •Padded: Making the harness more comfortable and adding a layer of protection; Padded lumbar support made from closed cell foam, is added to eliminate any discomfort from the weight of tool pouches providing added convenience during long hours of wear
  • •Removable: Thanks to its compact design and lightweight construction, our product is easy to use on the go and easy to travel with; The waist belt is designed to be removable so users can add their favorite tool pouches with ease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.