R7 Series Rooferfts Kit, Includes Safety Harness , Vertical Lifeline , Roof Bracket , 16L Pail

  • Mfr # V8257282

  • Zoro # G2178389


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Color
White/Green
Standards
ANSI Z359.11|ANSI Z359.13
Includes
Safety Harness V8001200, Vertical Lifeline V84088025, Roof Bracket V8229100, 16L Pail
Size
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V8257282
Zoro #
G2178389
UPC #
626053595852
Country of Origin
China

Dimensions

Size
Universal Fit

Details

Harness Sizing
Universal
Color
White/Green
Standards
ANSI Z359.11|ANSI Z359.13
Includes
Safety Harness V8001200, Vertical Lifeline V84088025, Roof Bracket V8229100, 16L Pail
Webbing Materials
Polyester Webbing
Harness Application
Fall Protection
For Use With
Safety
Application
Fall Protection
Material
Polyester Webbing

Description

Reusable roofer's kits that helps meet current OSHA residential construction regulation and contain everything you need in one convenient pail.


  • •Includes an adjustable full body harness with grommeted leg straps, a rope grab with integral shock absorber, reusable roof anchor bracket, and a waterproof bucket
  • •The three-point adjustable full body harness features grommeted leg strap buckles and polyester webbing for lightweight comfort and dependability
  • •The vertical lifeline is specifically designed from high-strength polysteel rope
  • •The manual rope grab includes an integral 3' shock-absorbing lanyard with a double-locking snap hook
  • •The reusable roof anchor bracket includes an attachment D-ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.