Zoro Homepage

Rail Trolley, Ladder Safety Systems

  • Mfr # V865190

  • Zoro # G8590192


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130 to 310
Standards
ANSI A14.3-1992
Application
Fall Protection
Material
Galvanized Steel
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V865190
Zoro #
G8590192
UPC #
626053589868
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Width
4 in
Length
3.5 in
Depth
4

Details

Weight Capacity
130 to 310
Standards
ANSI A14.3-1992
Application
Fall Protection
Material
Galvanized Steel
For Use With
Safety
Weight
3.25
Color
Blue and Silver

Description

Detachable sliding safety device that attaches to a vertical fixed rail for fall arrest protection. Fits a 1/2 In. x 2 In. stainless steel rail or T-shaped aluminum 1/4 In. x 2 In. rail. Swivel snap hook is permanently attached to the D-ring on the Climb-Rite device. Made with CNC-machined aluminum with stainless steel pins, springs, and bolts. Complies to ANSI A14.3 (1992) Fixed Ladder Safety Standard and OSHA 1910.27(d) and 1926.1053 for Ladder Safety Devices. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.