
Rebar Assembly
Mfr # V860140
Zoro # G8589772
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
2 ft
Material
Steel
Color
Silver
For Use With
Safety
Application
Fall Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V860140
Zoro #
G8589772
UPC #
626053552558
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 ft
Details
Material
Steel
Color
Silver
For Use With
Safety
Application
Fall Protection
Anchor Material
stainless steel
Weight Capacity
310 lbs.
Tensile Strength
5,000 lbs.
Description
Preventing a fall is a better way of protecting workers than arresting a fall. For these applications, Peakworks® rebar assemblies provide a fixed length anchorage system that connects to the harness work positioning side D-rings (Class P).
- •Measures 2 ft (0.6 m) in length
- •Comes with 1 Form Hook and 2 Snap Hooks
- •Made of stainless steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.