Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restraint Safety Body Belt, XXL

  • Mfr # V8051015

  • Zoro # G2178160


product price: $53.19
/ea

Key Features

Material
Polyester Webbing
Size
XXL
For Use With
Safety
Color
Black
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8051015
Zoro #
G2178160
UPC #
626053550318
Country of Origin
China

Dimensions

Size
XXL

Details

Material
Polyester Webbing
For Use With
Safety
Color
Black
Application
Fall Protection
Features
Plated grommets
Webbing Materials
Polyester

Description

Peakworks® Safety Body Restraint Belts are ideal for positioning and restraint situations, the Fall Protection Safety Body Belt will hold and sustain you in your work environment. This product, made with polyester webbing, has good strength and toughness to ensure personal safety and is typically used in activities where restraint from a leading edge is needed and there is little to no possibility of a fall. This safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance. These belts are used inspection work, construction, demolition & maintenance.


  • •Lightweight: Ideal for positioning and restraint situations, the Fall Protection Safety Body Belt will hold and sustain you in your work environment; The compact and portable design is lightweight for worker comfort
  • •D-ring: Designed to protect you during fall-related situations, this safety restraint belt includes 1 D-ring located on the back of the belt, used as the primary fall restraint attachment with plated grommets to prevent rust & improved corrosion resistance
  • •Belt: This product, made with polyester webbing, has good strength and toughness to ensure personal safety and is typically used in activities where restraint from a leading edge is needed and there is little to no possibility of a fall
  • •Frequently bought together: Pair our Fall Protection Restraint Belt with any Peakworks Safety Harnesses for added security and productivity; Boosting versatility of our products, these belts are used inspection work, construction, demolition & maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.