Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peakworks Rope Restraint Lanyard, Body Snap/Anchor Form, 3 ft V8151203

Rope Restraint Lanyard, Body Snap/Anchor Form, 3 ft (Discontinued)

  • Mfr # V8151203
  • Zoro # G2178179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8151203
Zoro #
G2178179
UPC #
626053587499
Country of Origin
Canada

Dimensions

Size
3 Ft.

Details

Color
White
Material
Polyester
For Use With
Safety
Application
Fall Protection

Description

Ideal for positioning and restraint situations, these safety lanyards will hold and sustain you in your work environment; With a compact and portable design, the lanyard is a fixed length (3 Ft.) connection and has no shock absorbing capacity. Made using premium polyester rope, the lanyard can be attached to the D-ring on a full body harness or restraint belt for ultimate worker safety; Advanced technical design and quality material is the backbone of Peakworks manufacturing process. Lanyard includes a form hook anchorage connection point and a snap hook harness connection point; A 5/8 In. rope provides additional support for the user, as preventing a fall is a better way of protecting workers than arresting a fall. Designed to limit the distance a worker can move from one anchor point and towards the edge of the structure; Our lanyards ensure a proactive approach to fall protection and should never be used when there is a risk of falling. Pair our Fall Protection Restraint Lanyard with any Peakworks Safety Harnesses or Belts for added security and complete worker protection; These lanyards are used for inspection, construction, demolition and maintenance. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.