Zoro Homepage

Safety Harness PeakPro Plus Series, Class APE, XL

  • Mfr # V8005174

  • Zoro # G8589361


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
Material
Polyester Webbing
Back D-Ring
1
Harness Color
Hi-Visibility Green
For Use With
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8005174
Zoro #
G8589361
UPC #
626053596422
Country of Origin
China

Details

Harness Sizing
XL
Weight Capacity
130-310 lb
Material
Polyester Webbing
Back D-Ring
1
Harness Color
Hi-Visibility Green
For Use With
Safety
Application
Fall Protection
Includes Padding
Yes
Webbing Material
Polyester
Harness Style
Full Body

Description

The Peakworks PeakPro Plus Harness is a sure-fit full body harness, Class APE, with increased durability and comfort. All hardware components are made from high-grade anodized aluminum for reduced weight and no risk of corrosion for added life expectancy.


  • •ANSI Certified: Peakworks PeakPro Plus Series safety harnesses are certified to meet the latest ANSI Z359.11 and CSA Z259.10 standards for fall protection system guidelines
  • •D-rings: Complete with (1) doral D-ring for fall arrest, (2) hip D-rings for work positioning, and (2) shoulder D-rings for egress. Each part is thoroughly tested to assure conformance
  • •Features: Integrated trauma straps allow standing position and improved leg circulation before rescue. Stab lock buckles for quick and easy donning and doffing
  • •Comfort: Each harness is fitted with upgraded shoulder and leg pads as well as a belt for increased durability and premium comfort
  • •Material: Made with specially designed "peakaboo" polyester webbing that shows red indicator in case of damage or wear. Hardware components are made from anodized aluminum for corrosion resistance, reduced weight, and improved longevity. Harness has a 130 to 310-lb (60 to 141-kg) weight capacity (combined weight of person, tools, clothing, etc.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.