Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peakworks Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity V845526006LE

Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity (Discontinued)

  • Mfr # V845526006LE
  • Zoro # G0326431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V845526006LE
Zoro #
G0326431
UPC #
626053588717
Country of Origin
Germany

Dimensions

Length
6 ft.

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb.

Description

Leg,Rebar Hook,ANSI L. Edge,CSA,6ft.(2)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.