Single Leg Contractor Kit, Includes Safety Harness V8002200, Lanyard V8104326, Storage Bag V86001

  • Mfr # V8252316

  • Zoro # G0326459


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Harness V8002200, Lanyard V8104326, Storage Bag V86001
Standards
ANSI Z359.11|ANSI Z359.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V8252316
Zoro #
G0326459
UPC #
626053587604
Country of Origin
China

Details

Item
Fall Kit,Harnss,6ft.Lanyard Rbr Hook,Bag
Includes
Safety Harness V8002200, Lanyard V8104326, Storage Bag V86001
Standards
ANSI Z359.11|ANSI Z359.13

Description

The Peakworks® compliance Contractor kits are harness and lanyard combinations to meet or exceed all Applicable OSHA requirements. All these kits are certified to ANSI and CSA standards. Peakworks® offers a variety of Kit combinations with carrying snap and rebar hooks for any job. These kits are made with strong polyester webbing and a Green Hi-Vis color. The Harnesses are lightweight and comfortable for all day wearability, include chest, leg adjustments for a Universal fit and all include a large mesh carrying bag.


  • •Fall Protection COMBO: Provides ultimate convenience and portability with a mesh carrying bag; This Compliance Kit, with a weight capacity of 310 lb., is certified to meet ANSI and CSA standards
  • •Lanyard: Ideal for positioning or restraint, the 6 ft lanyard comes with 2 regular snap hooks; The shock absorber makes it a more lightweight fall protection device while both hooks allow for ease of use around construction jobs and sites
  • •Harness: Includes a contractor’s harness with tongue buckles and grommet legs, that directs the load through the shoulder straps and around the thighs, ensuring a proper fit and fully supporting the user

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.