Zoro Homepage

Temporary Roof Bracket, Reuseable, Stainless Steel

  • Mfr # V8229104

  • Zoro # G6932578


product price: $22.65
/ea

Key Features

Standards
ANSI Z359.18|CSA Z259.15|OSHA
Anchor Material
Stainless Steel
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Attachment Point
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8229104
Zoro #
G6932578
UPC #
626053553517
Country of Origin
China

Dimensions

Length
17.70 in

Details

Item
V8229104
Standards
ANSI Z359.18|CSA Z259.15|OSHA
Anchor Material
Stainless Steel
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Attachment Point
D-Ring
Material
Stainless Steel

Description

Peakworks® offers a wide range of anchor systems including: single-use/reusable roof anchors, sliding beam anchors, concrete hole anchors and permanent anchors. These anchors can be connected to a variety of materials such as steel, wood and concrete and should be located directly above the worker to prevent swinging. All Peakworks® anchors are built with a minimum tensile strength of 5,000 lbs (22 kN).


  • •DESIGN – PeakWorks Anchors and Brackets can be connected to a variety of materials such as steel, wood and concrete and should be located directly above the worker to prevent swinging
  • •FEATURES – Built with a minimum tensile strength of 5,000 lbs (22 kN). They meet or exceed CSA Z259.15 and ANSI Z359.18 standards and OSHA requirements
  • •CAPACITY - Peakworks anchors have a 310 lbs. (141kg) weight capacity (combined weight of person, tools, clothing, etc.)
  • •OPTIONS - Temporary roof anchor brackets are available in 3 types - V8229001: Single-Use Roof Bracket, V8229100: Reusable Roof Anchor Bracket, V8229104: Stainless Steel Reusable Roof Anchor Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.