Zoro Homepage

Tool Tethering Press Block 1-1/16

  • Mfr # V8561802

  • Zoro # G0326982


product price: $14.59
/ea

Key Features

Application
Round-Shaped Tool Bodies
Features
Extreme CSA Tested
Size (in.)
1-1/16 in to 1-1/4 in
Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8561802
Zoro #
G0326982
UPC #
626053591199
Country of Origin
Canada

Dimensions

Size (in.)
1-1/16 in to 1-1/4 in

Details

Item
Press Blocks
Application
Round-Shaped Tool Bodies
Features
Extreme CSA Tested
Capacity
30 lb

Description

Tool Tethering Press Block 1-1/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.