Zoro Homepage

Tool Tethering Round Clamp 3/4

  • Mfr # V8561302

  • Zoro # G0326623


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Length
8.05 in
For Use With
Tools with Hanging Hole Opening
Application
Round-Shaped Tool Bodies
Material
HDPE
Width
6.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8561302
Zoro #
G0326623
UPC #
626053591144
Country of Origin
Canada

Dimensions

Length
8.05 in
Width
6.65 in
Size
3/4 in
Depth
2.9 in
Size (in.)
3/4 in

Details

Item
Round Clamps
For Use With
Tools with Hanging Hole Opening
Application
Round-Shaped Tool Bodies
Material
HDPE
Features
Extreme CSA Tested
Opening (mm)
19 mm
Capacity
30 lb

Description

Tool Tethering Round Clamp 3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.