Zoro Homepage

Tool Tethering Round Clamp 5/8

  • Mfr # V8561202

  • Zoro # G0326702


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Length
4.21 in
For Use With
Round-Shaped Tool Bodies
Width
3.86 in
Depth
3-1/28 in
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V8561202
Zoro #
G0326702
UPC #
626053591137
Country of Origin
Canada

Dimensions

Length
4.21 in
Width
3.86 in
Depth
3-1/28 in
Size
5/8 in
Size (in.)
5/8 in

Details

Item
Round Clamps
For Use With
Round-Shaped Tool Bodies
Material
HDPE
Features
Extreme CSA Tested
Opening (mm)
16 mm
Capacity
30 lb

Description

Tool Tethering Round Clamp 5/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.