Zoro Homepage

Tool Tethering System, 32" Standard Lanyard, Green, 10 Units/Pack

  • Mfr # V856221

  • Zoro # G1785768


product price: $24.85
/ea

Key Features

Color
Green
Length
30"
For Use With
Safety
Line Material
Nylon Tubular Webbing
Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V856221
Zoro #
G1785768
UPC #
626053591212
Country of Origin
China

Dimensions

Length
30"
Size
32 In.
Max. Working Length (in.)
46 in

Details

Item
Lanyards - Standard Type
Color
Green
For Use With
Safety
Line Material
Nylon Tubular Webbing
Material
Polyester Webbing
Application
Fall Protection
Capacity
30 lb
Tether Style
Elastic
Connection Type
Carabiner

Description

Features two small carabiners designed to connect to the tool anchor clamp and the other end to operator (or a suitable anchor); Tether tools help workers prevent injury, damage and lost productivity from dropped tools. The small carabiner is designed to fit into the molded eye hole built-in to each of the Tool Collar HDPE clamps; These lanyards can be reused anytime and repositioned easily. Measures 32 In. in length when unstretched and is designed for tools with a maximum weight of 15 pounds; Do not exceed this weight limitation. These lanyards can be used and mounted to a variety of tools in the market that feature hanging hole openings (adjustable wrenches, pipe wrenches, etc.). Available in a pack of 10. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.