Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tethering System, 7/8" Round Clamp, HDPE, Green

  • Mfr # V8561401

  • Zoro # G2177871


product price: $9.19
/ea

Key Features

Color
Green
For Use With
Safety
Material
HDPE
Features
Extreme CSA Tested
Application
Fall Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V8561401
Zoro #
G2177871
UPC #
626053588069
Country of Origin
Canada

Dimensions

Size
7/8 In.
Size (in.)
7/8 in

Details

Item
Round Clamps
Color
Green
For Use With
Safety
Material
HDPE
Features
Extreme CSA Tested
Application
Fall Protection
Capacity
30 lb

Description

Designed to use with round and hex shank tool bodies, our product is a true cost saving system; Unlike traditional heat tape anchoring systems, our clamps can be reused and/or repositioned anytime, protecting workers from tools dropped at height. Features a strong, molded eye hole for quick attachment made from high density polyethylene; The clamps can be securely mounted and used in both extreme cold and high head applications making them durable, long lasting and reusable. Subjected to an extreme and rigorous series of tests at CSA's lab to ensure maximum peace-of-mind and safety; The system not only offers the most secure and unique tool attachment product, but also the strongest clamping mechanism on the market. Clamps are specifically designed to prevent tools from falling through commonly used 19-4 construction site grating; Comes in individual blister packs. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.