Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 20 Ounce Stoneware Wax Relief Cup Set in 2 Assorted Designs

  • Mfr # 136641.01

  • Zoro # G321737675


product price: $30.85
/ea

Key Features

Overall Width
4.25 in
Color
Assorted
Overall Height
4 in
Overall Length
6 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136641.01
Zoro #
G321737675
UPC #
085081576477
Country of Origin
China

Dimensions

Overall Width
4.25 in
Overall Height
4 in
Overall Length
6 in

Details

Color
Assorted
Material
Stoneware
Item
Cup Set

Description

Show some love with these Peanuts 4 Piece 20 oz. Stoneware Wax Relief Cup in 2 Assorted Designs. One design features a pink handle and interior with the iconic Snoopy surrounded by adorable pink and red hearts. The other design features an orange handle and interior with the cute duo Snoopy and Woodstock sharing a warm hug surrounded by flowers and hearts. The wax relief design gives an interesting texture to the cup and the hand painted pictures makes each one unique. The high gloss finish makes these cups dishwasher and microwave safe meaning they are easy to care for and will last for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.