Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Pals Charlie Brown and Snoopy Figurine Salt and Pepper Shaker Set

  • Mfr # 80628.02

  • Zoro # G721739439


product price: $18.25
/ea

Key Features

Material
Durastone
Overall Height
3.7 in
Overall Width
2.4 in
Color
Multi-Color
Overall Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80628.02
Zoro #
G721739439
UPC #
085081038098
Country of Origin
China

Dimensions

Overall Height
3.7 in
Overall Width
2.4 in
Overall Length
1.8 in

Details

Item
Salt Pepper Shakers
Material
Durastone
Color
Multi-Color

Description

The Peanuts Classical Pals salt and pepper shaker set brings you a fun way to season your family meals. This set of shakers are made in a figurine style construction, with Snoopy as the salt shaker and Charlie Brown as the pepper shaker. Easy to refill silicone cap at the bottom seals in your seasonings to keep them fresh and in place. Dursatone construction with hand painted details make these shakers unique; perfect to add to your Peanuts collection!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.