Zoro Homepage

Freckled Joy 25oz Stoneware 4 Piece Soup Cup and Lid Set in Assorted Designs

  • Mfr # 134058.01

  • Zoro # G221738437


product price: $47.15
/ea

Key Features

Length
6.25 in
Width
5 in
Material
Stoneware
Color
Assorted
Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134058.01
Zoro #
G221738437
UPC #
085081550491
Country of Origin
China

Dimensions

Length
6.25 in
Width
5 in
Height
3.6 in

Details

Item
Soup Cup
Material
Stoneware
Color
Assorted

Description

Add some lighthearted fun to your to go meals with your favorite pal Snoopy! This four piece soup cup set comes with vented lids, allowing you to lock in heat and let vent when you are ready to eat. These cups are perfect for soups, cereal, hot meals on the go, and more! Each cup has it's own Snoopy character design with polka dot outer and solid interior. Stoneware construction is durable for long lasting use. Dishwasher and microwave safe cups for easy reheat and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.