Shop PEANUTS
See all product information
Create Account
Mothers Baby 4 Piece 20 Ounce Stoneware Belly Mug Set in Orange and Pink
- Mfr # 750121015M
- Zoro # G522980399
product price:Â
$
26.15
/ea
Key Features
Color
Multi color
Height
4 in
Width
4-1/4 in
Material
Stoneware
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750121015M
- Zoro #
- G522980399
- UPC #
- 085081579690
- Country of Origin
- China
- Item
- Mug Set
- Color
- Multi color
- Material
- Stoneware
Dimensions
- Height
- 4 in
- Width
- 4-1/4 in
- Length
- 6 in
Description
Show some love with this Peanuts Mothers Baby 4 Piece 20 Ounce Stoneware Belly Mug Set. One design features a pink handle and interior with the iconic Snoopy surrounded by adorable pink and red hearts. The other design features an orange handle and interior with the cute duo Snoopy and Woodstock sharing a warm hug surrounded by flowers and hearts. The wax relief design gives an interesting texture to the cup and the hand painted pictures makes each one unique. The high gloss finish makes these cups dishwasher and microwave safe meaning they are easy to care for and will last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.