Zoro Homepage

12 in Dia, 1/8 in Thick, 20 mm Arbor Hole Size

  • Mfr # CW1222G

  • Zoro # G211898462


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
6,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1222G
Zoro #
G211898462
UPC #
662333002900
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
6,300 RPM
Application
Cutting

Description

Premium Hi-Speed Cut-Off Wheels were designed for gas powered saws. The Premium features 3-ply fiberglass reinforcement for higher speed applications. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-3-Ply fiberglass reinforcement-Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.