Zoro Homepage

12 in Dia, 3/32 in Thick, 1 in Arbor Hole Size

  • Mfr # CW1232MAD

  • Zoro # G711898627


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
5,100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1232MAD
Zoro #
G711898627
UPC #
662333764150
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
12 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
5,100 RPM
Application
Cutting

Description

Premium Cut-Off Wheels were designed for chop saws and stationary saws. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. -Premium aluminum oxide abrasive grain cuts faster and lasts longer-High quality resin bond balances cutting speed and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.