Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25In Flat Bias Binding, 25Yds Black (3Pk)

  • Mfr # M91-100-9999-125-25

  • Zoro # G2861632


product price: $24.19
/pk 3, $8.06/ea

Key Features

Color
Black
Weight
.19 lbs
Length
3.75 in
Width
3.75 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M91-100-9999-125-25
Zoro #
G2861632
UPC #
-
Country of Origin
United States

Dimensions

Length
3.75 in
Width
3.75 in
Height
1.25 in

Details

Color
Black
Weight
.19 lbs
Item
Broadcloth Flat Bias Binding,1.25",PK3
For Use With
Sewing/Quilting
Material
Polycotton
Application
Sewn applications
Features
Flat bias binding

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.