14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe

  • Mfr # CW142G

  • Zoro # G011898488


product price:  $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
5,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW142G
Zoro #
G011898488
UPC #
662333002962
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
5,400 RPM
Application
Cutting

Description

Premium Hi-Speed Cut-Off Wheels were designed for gas powered saws. The Premium features 3-ply fiberglass reinforcement for higher speed applications. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-3-Ply fiberglass reinforcement-Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.