14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
- Mfr # CW14MAT
- Zoro # G911898311
product price:Â
$
7.45
/ea
Sold in multiples of 10 for
$74.50
Key Features
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
4,400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW14MAT
- Zoro #
- G911898311
- UPC #
- 662333002955
- Country of Origin
- Taiwan, Province of China
- Abrasive Material
- Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
- Maximum Operating Speed
- 4,400 RPM
- Application
- Cutting
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Description
Silver Line Cut-Off Wheels were designed for chop saws and stationary saws. The Silver Line is known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution. -General purpose bond for added versatility-Consistent performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.