14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size

  • Mfr # CW1432MAD

  • Zoro # G011898600


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
4,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1432MAD
Zoro #
G011898600
UPC #
662333764167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
4,400 RPM
Application
Cutting

Description

Premium Cut-Off Wheels were designed for chop saws and stationary saws. Premium uses high quality abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. -Premium aluminum oxide abrasive grain cuts faster and lasts longer-High quality resin bond balances cutting speed and tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.