Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in Dia, 7/64 in Thick, 1 in Arbor Hole Size

  • Mfr # CW1420T

  • Zoro # G511898308


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in
Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
4,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW1420T
Zoro #
G511898308
UPC #
662333003013
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14 in
Overall Thickness
7/64 in
Connector Size
1 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Angle Iron, Rebar, Pipe
Maximum Operating Speed
4,400 RPM
Application
Cutting

Description

Silver Line Cut-Off Wheels were designed for chop saws and stationary saws. The Silver Line is known for consistent performance and value, the Silver Line is an excellent general purpose cutting solution. -General purpose bond for added versatility-Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.