Shop PEARL
See all product information
Create Account
2X Template Paper, 60 In Wide, 5Yds, Manilla
- Mfr # 10-77-05
- Zoro # G2858333
product price:Â
$
26.65
/ea
Key Features
Color
White
Depth
60 Inch
Weight
5 pounds
Width
3 Inch
Length
60 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-77-05
- Zoro #
- G2858333
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Weight
- 5 pounds
- Item
- Template Paper,2X,60"W,5 yd.,Manila
- Material
- Manilla paper
- For Use With
- Used for sewing applications
- Application
- Use for making patterns
- Features
- Sold in 5 yard rolls
Dimensions
- Depth
- 60 Inch
- Width
- 3 Inch
- Length
- 60 Inch
- Height
- 3 Inch
Description
Template Paper,2X,60"W,5 yd.,Manila
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.