5 in Dia, 7/8 in Arbor Hole Size, Ferrous Metals, Iron, Steel, Stainless Steel, 24 Grit

  • Mfr # DC5010

  • Zoro # G412415635


product price:  $4.79
/ea
Sold in multiples of 25 for $119.75

Key Features

Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
24
Maximum Operating Speed
12,000 RPM
Application
Grinding, Weld Dressing, and Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC5010
Zoro #
G412415635
UPC #
662333003723
Country of Origin
Canada

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
24
Maximum Operating Speed
12,000 RPM
Application
Grinding, Weld Dressing, and Deburring
Wet/Dry
Dry

Description

Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.