Zoro Homepage

7 in Dia, 1/4 in Thick, 5/8 in-11 Arbor Hole Size

  • Mfr # DA7020H

  • Zoro # G111898470


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Overall Thickness
1/4 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
8,500 RPM
Application
Grinding, Weld Dressing, and Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA7020H
Zoro #
G111898470
UPC #
66233300344
Country of Origin
Thailand

Dimensions

Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11

Details

Abrasive Material
Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
8,500 RPM
Application
Grinding, Weld Dressing, and Deburring

Description

The Premium Aluminum depressed center grinding wheel was design for aluminum and other soft, non-ferrous metals. Using a premium abrasive grain with an exclusive non-loading formulation, the Premium Aluminum wheel quickly removes material without loading for a long working life. This grinding wheel outlasts traditional grinding wheels on aluminum and other soft non-ferrous metals, making it a very cost effective solution.-Engineered solution for aluminum and other soft, non-ferrous metals-Fast stock removal and extended life-Non-loading abrasive bond does not load like traditional abrasives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.